- Coupling Size: M12
- Insert Style: Wrap Type
- Material: Polyurethane
- Yellow
| Bore Flange Hub [Max] | 14.25 in |
| Hardness | 60 Shore D |
| Color | Yellow |
| Coupling Size | M12 |
| Insert Style | Wrap Type |
| Pilot Bore | 4 in |
| Series | M Series |
| Material | Polyurethane |
| Weight | 79.0 LB |
| EAN or UPC | 97039236739 |

