- Coupling Size: M2
- Insert Style: Wrap Type
- Material: Polyurethane
- Yellow
| Pilot Bore | 0.609 in |
| Series | M Series |
| Insert Style | Wrap Type |
| Hardness | 60 Shore D |
| Material | Polyurethane |
| Color | Yellow |
| Bore Flange Hub [Max] | 2.25 in |
| Coupling Size | M2 |
| Weight | 0.72 LB |
| EAN or UPC | 97039258342 |

