US Tsubaki Inc.
M3 INSERT RED
Atra-Flex® Millenium® M Series 2.875 in Red Spacer Coupling Insert
Item #101528978
- 2.875 in Maximum Bore Flange Hub
- Red
| Type | High Temperature, High Dampen |
| Torque Rating [Max] | 5760 in lb |
| Color | Red |
| HP @ RPM | 160 hp @ 1750 rpm |
| Material | Polyurethane |
| Temperature Range [Min] | 20 °F |
| Insert Style | One Piece, Wrap |
| Pilot Bore | 0.75 in |
| RPM [Max] | 4700 rpm |
| Coupling Size | M3 |
| Series | M Series |
| Element Durometer | 90A |
| Temperature Range [Max] | 350 °F |
| Weight | 1.0 LB |
| EAN or UPC | 97039268716 |
