- Coupling Size: M3
- Insert Style: Wrap Type
- Material: Polyurethane
- Yellow
| Bore Flange Hub [Max] | 2.875 in |
| Insert Style | Wrap Type |
| Pilot Bore | 0.75 in |
| Hardness | 60 Shore D |
| Material | Polyurethane |
| Coupling Size | M3 |
| Color | Yellow |
| Series | M Series |
| Weight | 1.0 LB |
| EAN or UPC | 97039268754 |

