US Tsubaki Inc.
M4 INSERT RED
Atra-Flex® Millenium® M Series 3.375 in Red Spacer Coupling Insert
Item #101553746
- 3.375 in Maximum Bore Flange Hub
- Red
| Insert Style | One Piece, Wrap |
| Material | Polyurethane |
| Coupling Size | M4 |
| HP @ RPM | 350 hp @ 1750 rpm |
| RPM [Max] | 3600 rpm |
| Color | Red |
| Type | High Temperature, High Dampen |
| Temperature Range [Max] | 350 °F |
| Pilot Bore | 0.94 in |
| Torque Rating [Max] | 12600 in lb |
| Element Durometer | 90A |
| Temperature Range [Min] | 20 °F |
| Series | M Series |
| Weight | 2.0 LB |
| EAN or UPC | 97039280688 |
