- Coupling Size: M4
- Insert Style: Wrap Type
- Material: Polyurethane
- Yellow
| Insert Style | Wrap Type |
| Material | Polyurethane |
| Coupling Size | M4 |
| Series | M Series |
| Pilot Bore | 0.94 in |
| Bore Flange Hub [Max] | 3.375 in |
| Bore Heavy Duty Flange [Max] | 3.875 in |
| Hardness | 60 Shore D |
| Color | Yellow |
| Weight | 2.0 LB |
| EAN or UPC | 97039280732 |

