- Coupling Ring
| Coupling Size | M4 |
| Series | M Series |
| Outside Dia. | 7.6 in |
| Pilot Bore | 0.94 in |
| Material | Steel |
| Weight | 3.25 LB |
| EAN or UPC | 97039280947 |
| Coupling Size | M4 |
| Series | M Series |
| Outside Dia. | 7.6 in |
| Pilot Bore | 0.94 in |
| Material | Steel |
| Weight | 3.25 LB |
| EAN or UPC | 97039280947 |