- Coupling Size: M5
- Insert Style: Wrap Type
- Material: Polyurethane
- Yellow
| Insert Style | Wrap Type |
| Series | M Series |
| Hardness | 60 Shore D |
| Bore Heavy Duty Flange [Max] | 5 in |
| Material | Polyurethane |
| Bore Flange Hub [Max] | 4 in |
| Color | Yellow |
| Pilot Bore | 1 in |
| Coupling Size | M5 |
| Weight | 3.4 LB |
| EAN or UPC | 97039290007 |

