- Coupling Size: M7
- Insert Style: Wrap Type
- Material: Polyurethane
- Yellow
| Coupling Size | M7 |
| Material | Polyurethane |
| Color | Yellow |
| Hardness | 60 Shore D |
| Bore Flange Hub [Max] | 5.75 in |
| Bore Heavy Duty Flange [Max] | 7.125 in |
| Insert Style | Wrap Type |
| Series | M Series |
| Pilot Bore | 1.75 in |
| Weight | 13.0 LB |
| EAN or UPC | 97039352712 |

