- Coupling Size: M9
- Insert Style: Wrap Type
- Material: Polyurethane
- Yellow
| Coupling Size | M9 |
| Insert Style | Wrap Type |
| Material | Polyurethane |
| Pilot Bore | 2.9 in |
| Bore Flange Hub [Max] | 8.25 in |
| Series | M Series |
| Bore Heavy Duty Flange [Max] | 9.25 in |
| Hardness | 60 Shore D |
| Color | Yellow |
| Weight | 25.0 LB |
| EAN or UPC | 97039357564 |

