- MGUS Series Cam Clutch
- 0.625 in ID x 3.000 in OD x 2.500 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MGUS Series Cam Clutch products are designed to satisfy inner or outer race overrunning/general application requirements. Depending on application requirements, the MGUS Series can be used in overrunning, indexing, or backstopping applications. This series is offered in both metric and inch based inner race confi¬gurations. MGUS Series units can easily be mated to pulleys, gears, or sprockets. MGUS Series ships pre-lubricated with oil.
applications
- General overrunning applications
- High overrunning requirements
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
| Enclosure | Double Sealed |
| Inside Dia. | 0.625 in |
| Keyway | Keyway on Inside Diameter |
| Overrunning Clutch | Yes |
| Torque Capacity | 231.6 lb/ft |
| Type | General Purpose |
| Bore Size | 0.625 in |
| Drag Torque | 0.17 ft lb |
| Overall Diameter | 3.000 in |
| Outside Dia. | 3.000 in |
| Backstopping Clutch | Yes |
| Inch/Metric | Inch |
| Overall Width | 2.500 in |
| Indexing Clutch | Yes |
| Series | MGUS |
| Weight | 4.0 LB |
| EAN or UPC | 97039251558 |

