- MGUS Series Cam Clutch
- 1.125 in ID x 4.250 in OD x 3.500 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MGUS Series Cam Clutch products are designed to satisfy inner or outer race overrunning/general application requirements. Depending on application requirements, the MGUS Series can be used in overrunning, indexing, or backstopping applications. This series is offered in both metric and inch based inner race confi¬gurations. MGUS Series units can easily be mated to pulleys, gears, or sprockets. MGUS Series ships pre-lubricated with oil.
applications
- General overrunning applications
- High overrunning requirements
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
| Backstopping Clutch | Yes |
| Bore Size | 1.125 in |
| Series | MGUS |
| Type | General Purpose |
| Overall Width | 3.500 in |
| Keyway | Keyway on Inside Diameter |
| Outside Dia. | 4.250 in |
| Overrunning Clutch | Yes |
| Enclosure | Double Sealed |
| Indexing Clutch | Yes |
| Inside Dia. | 1.125 in |
| Inch/Metric | Inch |
| Overall Diameter | 4.250 in |
| Drag Torque | 0.376 ft lb |
| Torque Capacity | 1194.8 lb/ft |
| Weight | 11.0 LB |
| EAN or UPC | 97039252869 |

