- MGUS Series Cam Clutch
- 1.250 in ID x 4.250 in OD x 3.500 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MGUS Series Cam Clutch products are designed to satisfy inner or outer race overrunning/general application requirements. Depending on application requirements, the MGUS Series can be used in overrunning, indexing, or backstopping applications. This series is offered in both metric and inch based inner race confi¬gurations. MGUS Series units can easily be mated to pulleys, gears, or sprockets. MGUS Series ships pre-lubricated with oil.
features
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
- General overrunning applications
- High overrunning requirements
| Overall Width | 3.500 in |
| Series | MGUS |
| Type | General Purpose |
| Inch/Metric | Inch |
| Overrunning Clutch | Yes |
| O.D. | 4 1/4 in |
| Inside Dia. | 1.250 in |
| Enclosure | Double Sealed |
| Drag Torque | 0.376 ft lb |
| Overall Diameter | 4.250 in |
| Outside Dia. | 4.250 in |
| Keyway | Keyway on Inside Diameter |
| Backstopping Clutch | Yes |
| Torque (Foot Pounds) | 1195 |
| Bore Size | 1.250 in |
| Indexing Clutch | Yes |
| Torque | 1,194.8 ft lb |
| Weight | 11.0 LB |
| EAN or UPC | 97039252876 |

