- MGUS Series Cam Clutch
- 1.375 in ID x 5.375 in OD x 3.750 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MGUS Series Cam Clutch products are designed to satisfy inner or outer race overrunning/general application requirements. Depending on application requirements, the MGUS Series can be used in overrunning, indexing, or backstopping applications. This series is offered in both metric and inch based inner race confi¬gurations. MGUS Series units can easily be mated to pulleys, gears, or sprockets. MGUS Series ships pre-lubricated with oil.
applications
- General overrunning applications
- High overrunning requirements
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
| Drag Torque | 0.627 ft lb |
| Overrunning Clutch | Yes |
| Outside Dia. | 5.375 in |
| Bore Size | 1.375 in |
| Backstopping Clutch | Yes |
| Overall Diameter | 5.375 in |
| Torque Capacity | 2315.9 lb/ft |
| Series | MGUS |
| Inch/Metric | Inch |
| Indexing Clutch | Yes |
| Enclosure | Double Sealed |
| Inside Dia. | 1.375 in |
| Overall Width | 3.750 in |
| Type | General Purpose |
| Keyway | Keyway on Inside Diameter |
| Weight | 19.0 LB |
| EAN or UPC | 97039253118 |

