- MGUS Series Cam Clutch
- 1.625 in ID x 5.375 in OD x 3.750 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MGUS Series Cam Clutch products are designed to satisfy inner or outer race overrunning/general application requirements. Depending on application requirements, the MGUS Series can be used in overrunning, indexing, or backstopping applications. This series is offered in both metric and inch based inner race confi¬gurations. MGUS Series units can easily be mated to pulleys, gears, or sprockets. MGUS Series ships pre-lubricated with oil.
applications
- General overrunning applications
- High overrunning requirements
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
| Bore Size | 1.625 in |
| Backstopping Clutch | Yes |
| Enclosure | Double Sealed |
| Outside Dia. | 5.375 in |
| Inch/Metric | Inch |
| Keyway | Keyway on Inside Diameter |
| Drag Torque | 0.627 ft lb |
| Overall Width | 3.750 in |
| Inside Dia. | 1.625 in |
| Type | General Purpose |
| Indexing Clutch | Yes |
| Overrunning Clutch | Yes |
| Torque Capacity | 2315.9 lb/ft |
| Overall Diameter | 5.375 in |
| Series | MGUS |
| Weight | 19.0 LB |
| EAN or UPC | 97039253156 |

