- MGUS Series Cam Clutch
- 1.750 in ID x 5.375 in OD x 3.750 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MGUS Series Cam Clutch products are designed to satisfy inner or outer race overrunning/general application requirements. Depending on application requirements, the MGUS Series can be used in overrunning, indexing, or backstopping applications. This series is offered in both metric and inch based inner race confi¬gurations. MGUS Series units can easily be mated to pulleys, gears, or sprockets. MGUS Series ships pre-lubricated with oil.
features
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
- General overrunning applications
- High overrunning requirements
| Drag Torque | 0.627 ft lb |
| Torque (Foot Pounds) | 2316 |
| Bore Size | 1.750 in |
| Series | MGUS |
| Overrunning Clutch | Yes |
| Overall Width | 3.750 in |
| Enclosure | Double Sealed |
| Outside Dia. | 5.375 in |
| Overall Diameter | 5.375 in |
| O.D. | 5 3/8 in |
| Inside Dia. | 1.750 in |
| Type | General Purpose |
| Keyway | Keyway on Inside Diameter |
| Indexing Clutch | Yes |
| Inch/Metric | Inch |
| Torque | 2,315.9 ft lb |
| Backstopping Clutch | Yes |
| Weight | 19.0 LB |
| EAN or UPC | 97039253187 |

