Skip to content Skip to navigation menu
MGUS-R Series Cam Clutch

MGUS600-1R

MGUS-R Series Cam Clutch
Item #111051516
  • MGUS-R Series Cam Clutch
  • 1.938 in ID x 5.375 in OD x 3.750 in W
  • Double Sealed
  • Keyway on Inside Diameter
MGUS-R Series Cam Clutch
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MGUS-R Series Cam Clutch
  • 1.938 in ID x 5.375 in OD x 3.750 in W
  • Double Sealed
  • Keyway on Inside Diameter

description

  • MGUS Series Cam Clutch products are designed to satisfy inner or outer race overrunning/general application requirements. Depending on application requirements, the MGUS Series can be used in overrunning, indexing, or backstopping applications. This series is offered in both metric and inch based inner race confi¬gurations. MGUS Series units can easily be mated to pulleys, gears, or sprockets. MGUS Series ships pre-lubricated with oil.

applications

  • General overrunning applications
  • High overrunning requirements

features

  • Non rollover cam design
  • Precision ground races and cam surfaces
  • High torque capacity
  • Bores available in metric and imperial dimensions
  • Prelubricated with oil
Overall Width 3.750 in
Drag Torque 0.627 ft lb
Inch/Metric Inch
Outside Dia. 5.375 in
Type General Purpose
Enclosure Double Sealed
Torque Capacity 2315.9 lb/ft
Indexing Clutch No
Backstopping Clutch Yes
Series MGUS-R
Bore Size 1.938 in
Keyway Keyway on Inside Diameter
Overall Diameter 5.375 in
Overrunning Clutch Yes
Inside Dia. 1.938 in
Weight 19.0 LB
EAN or UPC 97039597496
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison