- MGUS Series Cam Clutch
- 2.500 in ID x 7.125 in OD x 5.000 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MGUS Series Cam Clutch products are designed to satisfy inner or outer race overrunning/general application requirements. Depending on application requirements, the MGUS Series can be used in overrunning, indexing, or backstopping applications. This series is offered in both metric and inch based inner race confi¬gurations. MGUS Series units can easily be mated to pulleys, gears, or sprockets. MGUS Series ships pre-lubricated with oil.
applications
- General overrunning applications
- High overrunning requirements
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
| Enclosure | Double Sealed |
| Series | MGUS |
| Overall Width | 5.000 in |
| Indexing Clutch | Yes |
| Type | General Purpose |
| Overall Diameter | 7.125 in |
| Overrunning Clutch | Yes |
| Outside Dia. | 7.125 in |
| Keyway | Keyway on Inside Diameter |
| Inch/Metric | Inch |
| Drag Torque | 1.254 ft lb |
| Inside Dia. | 2.500 in |
| Torque Capacity | 4336.9 lb/ft |
| Backstopping Clutch | Yes |
| Bore Size | 2.500 in |
| Weight | 44.0 LB |
| EAN or UPC | 97039253385 |

