- MGUS Series Cam Clutch
- 2.750 in ID x 7.125 in OD x 5.000 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MGUS Series Cam Clutch products are designed to satisfy inner or outer race overrunning/general application requirements. Depending on application requirements, the MGUS Series can be used in overrunning, indexing, or backstopping applications. This series is offered in both metric and inch based inner race confi¬gurations. MGUS Series units can easily be mated to pulleys, gears, or sprockets. MGUS Series ships pre-lubricated with oil.
features
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
- General overrunning applications
- High overrunning requirements
| Inch/Metric | Inch |
| Enclosure | Double Sealed |
| Keyway | Keyway on Inside Diameter |
| Torque (Foot Pounds) | 5163 |
| Bore Size | 2.750 in |
| Inside Dia. | 2.750 in |
| Overall Width | 5.000 in |
| Type | General Purpose |
| O.D. | 7 1/8 in |
| Series | MGUS |
| Indexing Clutch | Yes |
| Outside Dia. | 7.125 in |
| Drag Torque | 1.254 ft lb |
| Overall Diameter | 7.125 in |
| Torque | 4,336.9 ft lb |
| Backstopping Clutch | Yes |
| Overrunning Clutch | Yes |
| Weight | 44.0 LB |
| EAN or UPC | 97039253392 |

