- MGUS Series Cam Clutch
- 65 mm ID x 7.125 in OD x 5.000 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MGUS Series Cam Clutch products are designed to satisfy inner or outer race overrunning/general application requirements. Depending on application requirements, the MGUS Series can be used in overrunning, indexing, or backstopping applications. This series is offered in both metric and inch based inner race confi¬gurations. MGUS Series units can easily be mated to pulleys, gears, or sprockets. MGUS Series ships pre-lubricated with oil.
applications
- General overrunning applications
- High overrunning requirements
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
| Enclosure | Double Sealed |
| Backstopping Clutch | Yes |
| Outside Dia. | 7.125 in |
| Indexing Clutch | Yes |
| Type | General Purpose |
| Torque Capacity | 4336.9 lb/ft |
| Series | MGUS |
| Inch/Metric | Inch |
| Overall Width | 5.000 in |
| Drag Torque | 1.254 ft lb |
| Overall Diameter | 7.125 in |
| Keyway | Keyway on Inside Diameter |
| Overrunning Clutch | Yes |
| Inside Dia. | 65 mm |
| Bore Size | 65 mm |
| Weight | 44.0 LB |
| EAN or UPC | 97039630537 |

