- MGUS Series Cam Clutch
- 2.438 in ID x 8.750 in OD x 6.000 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MGUS Series Cam Clutch products are designed to satisfy inner or outer race overrunning/general application requirements. Depending on application requirements, the MGUS Series can be used in overrunning, indexing, or backstopping applications. This series is offered in both metric and inch based inner race confi¬gurations. MGUS Series units can easily be mated to pulleys, gears, or sprockets. MGUS Series ships pre-lubricated with oil.
applications
- General overrunning applications
- High overrunning requirements
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
| Backstopping Clutch | Yes |
| Inside Dia. | 2.438 in |
| Inch/Metric | Inch |
| Enclosure | Double Sealed |
| Torque Capacity | 7006.8 lb/ft |
| Keyway | Keyway on Inside Diameter |
| Overall Width | 6.000 in |
| Overall Diameter | 8.750 in |
| Indexing Clutch | Yes |
| Overrunning Clutch | Yes |
| Outside Dia. | 8.750 in |
| Type | General Purpose |
| Drag Torque | 2.53 ft lb |
| Series | MGUS |
| Bore Size | 2.438 in |
| Weight | 84.0 LB |
| EAN or UPC | 97039253484 |

