- MGUS Series Cam Clutch
- 3.438 in ID x 8.750 in OD x 6.000 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MGUS Series Cam Clutch products are designed to satisfy inner or outer race overrunning/general application requirements. Depending on application requirements, the MGUS Series can be used in overrunning, indexing, or backstopping applications. This series is offered in both metric and inch based inner race confi¬gurations. MGUS Series units can easily be mated to pulleys, gears, or sprockets. MGUS Series ships pre-lubricated with oil.
features
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
- General overrunning applications
- High overrunning requirements
| Backstopping Clutch | Yes |
| Overrunning Clutch | Yes |
| Type | General Purpose |
| Overall Diameter | 8.750 in |
| Keyway | Keyway on Inside Diameter |
| Drag Torque | 2.53 ft lb |
| Series | MGUS |
| Torque (Foot Pounds) | 7007 |
| Bore Size | 3.438 in |
| Inside Dia. | 3.438 in |
| O.D. | 8 3/4 in |
| Overall Width | 6.000 in |
| Outside Dia. | 8.750 in |
| Enclosure | Double Sealed |
| Indexing Clutch | Yes |
| Torque | 7,007.0 ft lb |
| Weight | 84.0 LB |
| EAN or UPC | 97039623225 |

