- MGUS Series Cam Clutch
- 75 mm ID x 8.750 in OD x 6.000 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MGUS Series Cam Clutch products are designed to satisfy inner or outer race overrunning/general application requirements. Depending on application requirements, the MGUS Series can be used in overrunning, indexing, or backstopping applications. This series is offered in both metric and inch based inner race confi¬gurations. MGUS Series units can easily be mated to pulleys, gears, or sprockets. MGUS Series ships pre-lubricated with oil.
applications
- General overrunning applications
- High overrunning requirements
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
| Enclosure | Double Sealed |
| Torque Capacity | 7006.8 lb/ft |
| Keyway | Keyway on Inside Diameter |
| Bore Size | 75 mm |
| Series | MGUS |
| Overall Width | 6.000 in |
| Inside Dia. | 75 mm |
| Inch/Metric | Inch |
| Outside Dia. | 8.750 in |
| Indexing Clutch | Yes |
| Type | General Purpose |
| Backstopping Clutch | Yes |
| Drag Torque | 2.53 ft lb |
| Overrunning Clutch | Yes |
| Overall Diameter | 8.750 in |
| Weight | 84.0 LB |
| EAN or UPC | 97039677150 |

