- MGUS Series Cam Clutch
- 100 mm ID x 10.000 in OD x 6.000 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MGUS Series Cam Clutch products are designed to satisfy inner or outer race overrunning/general application requirements. Depending on application requirements, the MGUS Series can be used in overrunning, indexing, or backstopping applications. This series is offered in both metric and inch based inner race confi¬gurations. MGUS Series units can easily be mated to pulleys, gears, or sprockets. MGUS Series ships pre-lubricated with oil.
applications
- General overrunning applications
- High overrunning requirements
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
| Type | General Purpose |
| Inside Dia. | 100 mm |
| Overrunning Clutch | Yes |
| Enclosure | Double Sealed |
| Inch/Metric | Inch |
| Torque Capacity | 12981.1 lb/ft |
| Outside Dia. | 10.000 in |
| Backstopping Clutch | Yes |
| Drag Torque | 3.975 ft lb |
| Series | MGUS |
| Bore Size | 100 mm |
| Keyway | Keyway on Inside Diameter |
| Overall Diameter | 10.000 in |
| Overall Width | 6.000 in |
| Indexing Clutch | Yes |
| Weight | 105.0 LB |
| EAN or UPC | 97039686336 |

