- MGUS Series Cam Clutch
- 3.000 in ID x 10.000 in OD x 6.000 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MGUS Series Cam Clutch products are designed to satisfy inner or outer race overrunning/general application requirements. Depending on application requirements, the MGUS Series can be used in overrunning, indexing, or backstopping applications. This series is offered in both metric and inch based inner race confi¬gurations. MGUS Series units can easily be mated to pulleys, gears, or sprockets. MGUS Series ships pre-lubricated with oil.
applications
- General overrunning applications
- High overrunning requirements
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
| Torque Capacity | 12981.1 lb/ft |
| Outside Dia. | 10.000 in |
| Overrunning Clutch | Yes |
| Series | MGUS |
| Inch/Metric | Inch |
| Overall Diameter | 10.000 in |
| Inside Dia. | 3.000 in |
| Bore Size | 3.000 in |
| Indexing Clutch | Yes |
| Backstopping Clutch | Yes |
| Enclosure | Double Sealed |
| Drag Torque | 3.975 ft lb |
| Keyway | Keyway on Inside Diameter |
| Type | General Purpose |
| Overall Width | 6.000 in |
| Weight | 105.0 LB |
| EAN or UPC | 97039686220 |

