- MGUS Series Cam Clutch
- 3.438 in ID x 10.000 in OD x 6.000 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MGUS Series Cam Clutch products are designed to satisfy inner or outer race overrunning/general application requirements. Depending on application requirements, the MGUS Series can be used in overrunning, indexing, or backstopping applications. This series is offered in both metric and inch based inner race confi¬gurations. MGUS Series units can easily be mated to pulleys, gears, or sprockets. MGUS Series ships pre-lubricated with oil.
applications
- General overrunning applications
- High overrunning requirements
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
| Drag Torque | 3.975 ft lb |
| Keyway | Keyway on Inside Diameter |
| Outside Dia. | 10.000 in |
| Inch/Metric | Inch |
| Series | MGUS |
| Type | General Purpose |
| Torque Capacity | 12981.1 lb/ft |
| Overrunning Clutch | Yes |
| Bore Size | 3.438 in |
| Enclosure | Double Sealed |
| Overall Width | 6.000 in |
| Inside Dia. | 3.438 in |
| Overall Diameter | 10.000 in |
| Backstopping Clutch | Yes |
| Indexing Clutch | Yes |
| Weight | 105.0 LB |
| EAN or UPC | 97039686275 |

