- MGUS Series Cam Clutch
- 4.438 in ID x 10.000 in OD x 6.000 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MGUS Series Cam Clutch products are designed to satisfy inner or outer race overrunning/general application requirements. Depending on application requirements, the MGUS Series can be used in overrunning, indexing, or backstopping applications. This series is offered in both metric and inch based inner race confi¬gurations. MGUS Series units can easily be mated to pulleys, gears, or sprockets. MGUS Series ships pre-lubricated with oil.
features
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
- General overrunning applications
- High overrunning requirements
| Overrunning Clutch | Yes |
| Backstopping Clutch | Yes |
| Overall Diameter | 10.000 in |
| Inch/Metric | Inch |
| Torque (Foot Pounds) | 13276 |
| Enclosure | Double Sealed |
| Inside Dia. | 4.438 in |
| Indexing Clutch | Yes |
| Drag Torque | 3.975 ft lb |
| Overall Width | 6.000 in |
| Keyway | Keyway on Inside Diameter |
| Torque | 12,981.1 ft lb |
| Bore Size | 4.438 in |
| Series | MGUS |
| O.D. | 10 in |
| Outside Dia. | 10.000 in |
| Type | General Purpose |
| Weight | 105.0 LB |
| EAN or UPC | 97039686442 |

