- MGUS Series Cam Clutch
- 120 mm ID x 12.000 in OD x 6.380 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MGUS Series Cam Clutch products are designed to satisfy inner or outer race overrunning/general application requirements. Depending on application requirements, the MGUS Series can be used in overrunning, indexing, or backstopping applications. This series is offered in both metric and inch based inner race confi¬gurations. MGUS Series units can easily be mated to pulleys, gears, or sprockets. MGUS Series ships pre-lubricated with oil.
applications
- General overrunning applications
- High overrunning requirements
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
| Overrunning Clutch | Yes |
| Inch/Metric | Inch |
| Type | General Purpose |
| Backstopping Clutch | Yes |
| Enclosure | Double Sealed |
| Keyway | Keyway on Inside Diameter |
| Overall Diameter | 12.000 in |
| Indexing Clutch | Yes |
| Torque Capacity | 18070.2 lb/ft |
| Outside Dia. | 12.000 in |
| Overall Width | 6.380 in |
| Bore Size | 120 mm |
| Drag Torque | 4.993 ft lb |
| Series | MGUS |
| Inside Dia. | 120 mm |
| Weight | 160.0 LB |
| EAN or UPC | 97039686572 |

