- MGUS Series Cam Clutch
- 5.438 in ID x 12.000 in OD x 6.380 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MGUS Series Cam Clutch products are designed to satisfy inner or outer race overrunning/general application requirements. Depending on application requirements, the MGUS Series can be used in overrunning, indexing, or backstopping applications. This series is offered in both metric and inch based inner race confi¬gurations. MGUS Series units can easily be mated to pulleys, gears, or sprockets. MGUS Series ships pre-lubricated with oil.
applications
- General overrunning applications
- High overrunning requirements
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
| Drag Torque | 4.993 ft lb |
| Overall Diameter | 12.000 in |
| Bore Size | 5.438 in |
| Overall Width | 6.380 in |
| Outside Dia. | 12.000 in |
| Torque Capacity | 18070.2 lb/ft |
| Indexing Clutch | Yes |
| Backstopping Clutch | Yes |
| Type | General Purpose |
| Inch/Metric | Inch |
| Overrunning Clutch | Yes |
| Enclosure | Double Sealed |
| Keyway | Keyway on Inside Diameter |
| Inside Dia. | 5.438 in |
| Series | MGUS |
| Weight | 160.0 LB |
| EAN or UPC | 97039686787 |

