- MIUS Series Cam Clutch
- 0.500 in ID x 3.000 in OD x 2.500 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MIUS Series Cam Clutch units are designed for indexing applications. In this mode of operation, reciprocating motion applied to the driving race of the clutch is transformed into uni-directional intermittent motion, at the driven race. The clutch drives in the forward stroke (index) and overruns on the return stroke. In addition to torque capacity, consider the number of indexing cycles per minute. This series ships pre-lubricated with oil.
applications
- Reciprocating systems
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Prelubricated with oil
- Bores available in metric and imperial dimensions
| Inside Dia. | 0.500 in |
| Type | Indexing |
| Bore Size | 0.500 in |
| Enclosure | Double Sealed |
| Indexing Clutch | Yes |
| Inch/Metric | Inch |
| Overall Diameter | 3.000 in |
| Keyway | Keyway on Inside Diameter |
| Series | MIUS |
| Drag Torque | 0.229 ft lb |
| Overall Width | 2.500 in |
| Outside Dia. | 3.000 in |
| Backstopping Clutch | No |
| Torque Capacity | 231.6 lb/ft |
| Overrunning Clutch | No |
| Weight | 4.0 LB |
| EAN or UPC | 97039253828 |

