- MIUS Series Cam Clutch
- 0.750 in ID x 3.500 in OD x 2.750 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MIUS Series Cam Clutch units are designed for indexing applications. In this mode of operation, reciprocating motion applied to the driving race of the clutch is transformed into uni-directional intermittent motion, at the driven race. The clutch drives in the forward stroke (index) and overruns on the return stroke. In addition to torque capacity, consider the number of indexing cycles per minute. This series ships pre-lubricated with oil.
applications
- Reciprocating systems
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Prelubricated with oil
- Bores available in metric and imperial dimensions
| Series | MIUS |
| Outside Dia. | 3.500 in |
| Torque Capacity | 397 1/2 lb/ft |
| Drag Torque | 0.28 ft lb |
| Keyway | Keyway on Inside Diameter |
| Enclosure | Double Sealed |
| Type | Indexing |
| Inside Dia. | 0.750 in |
| Bore Size | 0.750 in |
| Overall Diameter | 3.500 in |
| Indexing Clutch | Yes |
| Overall Width | 2.750 in |
| Backstopping Clutch | No |
| Overrunning Clutch | No |
| Inch/Metric | Inch |
| Weight | 6.0 LB |
| EAN or UPC | 97039253880 |

