- MIUS Series Cam Clutch
- 0.750 in ID x 3.500 in OD x 2.750 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MIUS Series Cam Clutch units are designed for indexing applications. In this mode of operation, reciprocating motion applied to the driving race of the clutch is transformed into uni-directional intermittent motion, at the driven race. The clutch drives in the forward stroke (index) and overruns on the return stroke. In addition to torque capacity, consider the number of indexing cycles per minute. This series ships pre-lubricated with oil.
applications
- Reciprocating systems
- Indexing applications
features
- Precision ground races and cam surfaces
- High torque capacity
- Prelubricated with oil
- Bores available in metric and imperial dimensions
| Backstopping Clutch | No |
| Enclosure | Double Sealed |
| Torque (Foot Pounds) | 398 |
| Type | Indexing |
| Indexing Clutch | Yes |
| Keyway | Keyway on Inside Diameter |
| Overrunning Clutch | No |
| Drag Torque | 0.28 ft lb |
| Overall Diameter | 3.500 in |
| O.D. | 3 1/2 in |
| Overall Width | 2.750 in |
| Inside Dia. | 0.750 in |
| Outside Dia. | 3.500 in |
| Bore Size | 0.750 in |
| Torque | 398.0 ft lb |
| Series | MIUS |
| Weight | 6.0 LB |
| EAN or UPC | 97039714237 |

