- MIUS Series Cam Clutch
- 1.000 in ID x 4.250 in OD x 3.500 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MIUS Series Cam Clutch units are designed for indexing applications. In this mode of operation, reciprocating motion applied to the driving race of the clutch is transformed into uni-directional intermittent motion, at the driven race. The clutch drives in the forward stroke (index) and overruns on the return stroke. In addition to torque capacity, consider the number of indexing cycles per minute. This series ships pre-lubricated with oil.
applications
- Reciprocating systems
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Prelubricated with oil
- Bores available in metric and imperial dimensions
| Outside Dia. | 4.250 in |
| Overall Diameter | 4.250 in |
| Series | MIUS |
| Overall Width | 3.500 in |
| Backstopping Clutch | No |
| Overrunning Clutch | No |
| Enclosure | Double Sealed |
| Inside Dia. | 1.000 in |
| Drag Torque | 0.502 ft lb |
| Bore Size | 1.000 in |
| Torque Capacity | 1194.8 lb/ft |
| Type | Indexing |
| Inch/Metric | Inch |
| Indexing Clutch | Yes |
| Keyway | Keyway on Inside Diameter |
| Weight | 11.0 LB |
| EAN or UPC | 97039253910 |

