- MIUS Series Cam Clutch
- 1.938 in ID x 7.125 in OD x 5.000 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MIUS Series Cam Clutch units are designed for indexing applications. In this mode of operation, reciprocating motion applied to the driving race of the clutch is transformed into uni-directional intermittent motion, at the driven race. The clutch drives in the forward stroke (index) and overruns on the return stroke. In addition to torque capacity, consider the number of indexing cycles per minute. This series ships pre-lubricated with oil.
applications
- Reciprocating systems
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Prelubricated with oil
- Bores available in metric and imperial dimensions
| Inside Dia. | 1.938 in |
| Outside Dia. | 7.125 in |
| Type | Indexing |
| Enclosure | Double Sealed |
| Bore Size | 1.938 in |
| Drag Torque | 1.94 ft lb |
| Torque Capacity | 4336.9 lb/ft |
| Backstopping Clutch | No |
| Keyway | Keyway on Inside Diameter |
| Overrunning Clutch | No |
| Inch/Metric | Inch |
| Overall Width | 5.000 in |
| Series | MIUS |
| Indexing Clutch | Yes |
| Overall Diameter | 7.125 in |
| Weight | 44.0 LB |
| EAN or UPC | 97039254221 |

