- MIUS Series Cam Clutch
- 4.438 in ID x 10.000 in OD x 6.000 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MIUS Series Cam Clutch units are designed for indexing applications. In this mode of operation, reciprocating motion applied to the driving race of the clutch is transformed into uni-directional intermittent motion, at the driven race. The clutch drives in the forward stroke (index) and overruns on the return stroke. In addition to torque capacity, consider the number of indexing cycles per minute. This series ships pre-lubricated with oil.
applications
- Reciprocating systems
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Prelubricated with oil
- Bores available in metric and imperial dimensions
| Overrunning Clutch | No |
| Inside Dia. | 4.438 in |
| Bore Size | 4.438 in |
| Drag Torque | 6.144 ft lb |
| Keyway | Keyway on Inside Diameter |
| Overall Diameter | 10.000 in |
| Inch/Metric | Inch |
| Outside Dia. | 10.000 in |
| Overall Width | 6.000 in |
| Indexing Clutch | Yes |
| Series | MIUS |
| Type | Indexing |
| Torque Capacity | 12981.1 lb/ft |
| Backstopping Clutch | No |
| Enclosure | Double Sealed |
| Weight | 105.0 LB |
| EAN or UPC | 97039687258 |

