- MIUS Series Cam Clutch
- 4.750 in ID x 12.000 in OD x 6.380 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MIUS Series Cam Clutch units are designed for indexing applications. In this mode of operation, reciprocating motion applied to the driving race of the clutch is transformed into uni-directional intermittent motion, at the driven race. The clutch drives in the forward stroke (index) and overruns on the return stroke. In addition to torque capacity, consider the number of indexing cycles per minute. This series ships pre-lubricated with oil.
applications
- Reciprocating systems
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Prelubricated with oil
- Bores available in metric and imperial dimensions
| Indexing Clutch | Yes |
| Backstopping Clutch | No |
| Inch/Metric | Inch |
| Keyway | Keyway on Inside Diameter |
| Bore Size | 4.750 in |
| Type | Indexing |
| Series | MIUS |
| Overrunning Clutch | No |
| Drag Torque | 6.94 ft lb |
| Outside Dia. | 12.000 in |
| Overall Diameter | 12.000 in |
| Enclosure | Double Sealed |
| Inside Dia. | 4.750 in |
| Overall Width | 6.380 in |
| Torque Capacity | 18070.2 lb/ft |
| Weight | 160.0 LB |
| EAN or UPC | 97039687326 |

