- MIUS Series Cam Clutch
- 5.250 in ID x 12.000 in OD x 6.380 in W
- Double Sealed
- Keyway on Inside Diameter
description
- MIUS Series Cam Clutch units are designed for indexing applications. In this mode of operation, reciprocating motion applied to the driving race of the clutch is transformed into uni-directional intermittent motion, at the driven race. The clutch drives in the forward stroke (index) and overruns on the return stroke. In addition to torque capacity, consider the number of indexing cycles per minute. This series ships pre-lubricated with oil.
applications
- Reciprocating systems
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Prelubricated with oil
- Bores available in metric and imperial dimensions
| Outside Dia. | 12.000 in |
| Series | MIUS |
| Torque Capacity | 18070.2 lb/ft |
| Keyway | Keyway on Inside Diameter |
| Drag Torque | 6.94 ft lb |
| Overall Width | 6.380 in |
| Inside Dia. | 5.250 in |
| Type | Indexing |
| Bore Size | 5.250 in |
| Overrunning Clutch | No |
| Inch/Metric | Inch |
| Indexing Clutch | Yes |
| Backstopping Clutch | No |
| Enclosure | Double Sealed |
| Overall Diameter | 12.000 in |
| Weight | 160.0 LB |
| EAN or UPC | 97039687364 |

