- Indexing Cam Clutch
- 2.677 in Outside Dia
- 12.7 mm Bore
- 137.2 ft lb Torque Capacity
description
- MZ Series Cam Clutch products are designed for general overrunning applications. The MZ Series can be used in applications which require the inner or outer race to have overrunning capability. The MZ Series comes pre-lubricated with grease and is ready to install. No lubrication maintenance is required. This series is ideal for gears, pulleys and clutch assemblies.
| Torque Capacity | 137.2 lb/ft |
| Bore Size | 0.500 in |
| Keyway | Keyway on Inside Diameter |
| Outside Dia. | 68 mm |
| Type | Overruning |
| Overall Width | 62 mm |
| Series | MZ |
| Drag Torque | 0.148 ft lb |
| Inch/Metric | Inch |
| Weight | 3.1 LB |
| EAN or UPC | 97039254498 |

