- Indexing Cam Clutch
- 2.953 in Outside Dia
- 15.88 mm Bore
- 158.6 ft lb Torque Capacity
description
- MZ Series Cam Clutch products are designed for general overrunning applications. The MZ Series can be used in applications which require the inner or outer race to have overrunning capability. The MZ Series comes pre-lubricated with grease and is ready to install. No lubrication maintenance is required. This series is ideal for gears, pulleys and clutch assemblies.
| Series | MZ |
| Torque Capacity | 158.6 lb/ft |
| Outside Dia. | 75 mm |
| Overall Width | 66 mm |
| Inch/Metric | Inch |
| Keyway | Keyway on Inside Diameter |
| Type | Overruning |
| Bore Size | 0.625 in |
| Drag Torque | 0.148 ft lb |
| Weight | 4.0 LB |
| EAN or UPC | 97039254511 |

