- Indexing Cam Clutch
- 4.331 in Outside Dia
- 31.75 mm Bore
- 796.6 ft lb Torque Capacity
description
- MZ Series Cam Clutch products are designed for general overrunning applications. The MZ Series can be used in applications which require the inner or outer race to have overrunning capability. The MZ Series comes pre-lubricated with grease and is ready to install. No lubrication maintenance is required. This series is ideal for gears, pulleys and clutch assemblies.
| Bore Size | 1.250 in |
| Overall Width | 87 mm |
| Torque Capacity | 796.6 lb/ft |
| Keyway | Keyway on Inside Diameter |
| Type | Overruning |
| Drag Torque | 0.361 ft lb |
| Inch/Metric | Inch |
| Outside Dia. | 110 mm |
| Series | MZ |
| Weight | 11.0 LB |
| EAN or UPC | 97039254559 |

