- Indexing Cam Clutch
- 4.331 in Outside Dia
- 35 mm Bore
- 796.6 ft lb Torque Capacity
description
- MZ Series Cam Clutch products are designed for general overrunning applications. The MZ Series can be used in applications which require the inner or outer race to have overrunning capability. The MZ Series comes pre-lubricated with grease and is ready to install. No lubrication maintenance is required. This series is ideal for gears, pulleys and clutch assemblies.
| Torque Capacity | 796.6 lb/ft |
| Inch/Metric | Inch |
| Overall Width | 87 mm |
| Series | MZ |
| Outside Dia. | 110 mm |
| Bore Size | 35 mm |
| Keyway | Keyway on Inside Diameter |
| Type | Overruning |
| Drag Torque | 0.361 ft lb |
| Weight | 11.0 LB |
| EAN or UPC | 97039459824 |

