- Indexing Cam Clutch
- 4.921 in Outside Dia
- 38.1 mm Bore
- 1194.8 ft lb Torque Capacity
description
- MZ Series Cam Clutch products are designed for general overrunning applications. The MZ Series can be used in applications which require the inner or outer race to have overrunning capability. The MZ Series comes pre-lubricated with grease and is ready to install. No lubrication maintenance is required. This series is ideal for gears, pulleys and clutch assemblies.
| Bore Size | 1.500 in |
| Inch/Metric | Inch |
| Type | Overruning |
| Outside Dia. | 125 mm |
| Overall Width | 92 mm |
| Drag Torque | 0.509 ft lb |
| Series | MZ |
| Keyway | Keyway on Inside Diameter |
| Torque Capacity | 1194.8 lb/ft |
| Weight | 14.0 LB |
| EAN or UPC | 97039254566 |

