- Indexing Cam Clutch
- 6.102 in Outside Dia
- 60 mm Bore
- 1556.3 ft lb Torque Capacity
description
- MZ Series Cam Clutch products are designed for general overrunning applications. The MZ Series can be used in applications which require the inner or outer race to have overrunning capability. The MZ Series comes pre-lubricated with grease and is ready to install. No lubrication maintenance is required. This series is ideal for gears, pulleys and clutch assemblies.
| Keyway | Keyway on Inside Diameter |
| Inch/Metric | Inch |
| Drag Torque | 0.723 ft lb |
| Bore Size | 60 mm |
| Torque Capacity | 1556.3 lb/ft |
| Series | MZ |
| Overall Width | 102 mm |
| Type | Overruning |
| Outside Dia. | 155 mm |
| Weight | 23.0 LB |
| EAN or UPC | 97039450104 |

