- Indexing Cam Clutch
- 6.89 in Outside Dia
- 65 mm Bore
- 2242.2 ft lb Torque Capacity
description
- MZ Series Cam Clutch products are designed for general overrunning applications. The MZ Series can be used in applications which require the inner or outer race to have overrunning capability. The MZ Series comes pre-lubricated with grease and is ready to install. No lubrication maintenance is required. This series is ideal for gears, pulleys and clutch assemblies.
| Drag Torque | 0.937 ft lb |
| Series | MZ |
| Inch/Metric | Inch |
| Outside Dia. | 175 mm |
| Type | Overruning |
| Bore Size | 65 mm |
| Torque Capacity | 2242.2 lb/ft |
| Overall Width | 105 mm |
| Keyway | Keyway on Inside Diameter |
| Weight | 30.0 LB |
| EAN or UPC | 97039684691 |

