- General Purpose Cam Clutch
- 12.205 in Outside Dia
- 130 mm Bore
- 18070.2 ft lb Torque Capacity
description
- MZEU Series is a general purpose Cam Clutch suitable for a wide variety of applications. A selection of add-on flanges and torque arms are available enabling this Cam Clutch to easily ¬t where custom designed products were previously required. MZEU12 to MZEU80 are pre-greased, requiring no lubrication. MZEU90 to MZEU150 require oil lubrication. Contact Applied for indexing applications above 50 cycles per minute.
| Overall Width | 212 mm |
| Keyway | Keyway on Inside & Outside Diameter |
| Drag Torque | 4.986 ft lb |
| Outside Dia. | 310 mm |
| Type | General Purpose |
| Inch/Metric | Inch |
| Series | MZEU |
| Torque Capacity | 18070.2 lb/ft |
| Bore Size | 130 mm |
| Weight | 160.0 LB |
| EAN or UPC | 97039254962 |

