- General Purpose Cam Clutch
- 5.906 in Outside Dia
- 50 mm Bore
- 1526.7 ft lb Torque Capacity
description
- MZEU Series is a general purpose Cam Clutch suitable for a wide variety of applications. A selection of add-on flanges and torque arms are available enabling this Cam Clutch to easily ¬t where custom designed products were previously required. MZEU12 to MZEU80 are pre-greased, requiring no lubrication. MZEU90 to MZEU150 require oil lubrication. Contact Applied for indexing applications above 50 cycles per minute.
| Overall Width | 94 mm |
| Drag Torque | 0.583 ft lb |
| Bore Size | 50 mm |
| Inch/Metric | Inch |
| Keyway | Keyway on Inside & Outside Diameter |
| Torque Capacity | 1526.7 lb/ft |
| Type | General Purpose |
| Series | MZEU |
| Outside Dia. | 150 mm |
| Key Size | 14 x 3.8 |
| Weight | 19.0 LB |
| EAN or UPC | 97039254702 |

