- MZEU Series Cam Clutch
- 55 mm ID x 160 mm OD x 104 mm W
- No Enclosure
- Keyway on Inside Diameter
description
- MZEU Series is a general purpose Cam Clutch suitable for a wide variety of applications. A selection of add-on flanges and torque arms are available enabling this Cam Clutch to easily ¬t where custom designed products were previously required. MZEU12 to MZEU80 are pre-greased, requiring no lubrication. MZEU90 to MZEU150 require oil lubrication. Contact Applied for indexing applications above 50 cycles per minute.
| Indexing Clutch | Yes |
| Keyway | Keyway on Inside Diameter |
| Bore Size | 55 mm |
| Overall Width | 104 mm |
| Outside Dia. | 160 mm |
| Torque Capacity | 1770.1 lb/ft |
| Key Size | 16 x 4.3 |
| Drag Torque | 0.649 ft lb |
| Series | MZEU |
| Type | General Purpose |
| Overall Diameter | 160 mm |
| Enclosure | No Enclosure |
| Inch/Metric | Inch |
| Overrunning Clutch | Yes |
| Backstopping Clutch | No |
| Inside Dia. | 55 mm |
| Weight | 22.0 LB |
| EAN or UPC | 97039254764 |

