- General Purpose Cam Clutch
- 7.48 in Outside Dia
- 70 mm Bore
- 3105.1 ft lb Torque Capacity
description
- MZEU Series is a general purpose Cam Clutch suitable for a wide variety of applications. A selection of add-on flanges and torque arms are available enabling this Cam Clutch to easily ¬t where custom designed products were previously required. MZEU12 to MZEU80 are pre-greased, requiring no lubrication. MZEU90 to MZEU150 require oil lubrication. Contact Applied for indexing applications above 50 cycles per minute.
| Torque Capacity | 3105.1 lb/ft |
| Keyway | Keyway on Inside & Outside Diameter |
| Type | General Purpose |
| Bore Size | 70 mm |
| Key Size | 20 x 4.9 |
| Overall Width | 134 mm |
| Series | MZEU |
| Outside Dia. | 190 mm |
| Inch/Metric | Inch |
| Drag Torque | 0.937 ft lb |
| Weight | 40.0 LB |
| EAN or UPC | 97039254801 |

