- General Purpose Cam Clutch
- 3.75 in Outside Dia
- 31.75 mm Bore
- 621.8 ft lb Torque Capacity
description
- PBUS Series Cam Clutch is intended for use in general overrunning or indexing applications. The PBUS Series comes pre-lubricated with synthetic grease for easy installation and long service life. The outer race has provision for mounting gears, pulleys, and sprockets. Specify direction of rotation when ordering.
features
- Prelubricated with synthetic grease
- Easy assembly to gears, pulleys and sprockets
- High torque capacity
- General over running and indexing applications
| Torque | 6,231.8 ft lb |
| Series | PBUS |
| Keyway | Keyway on Inside & Outside Diameter |
| Bore Size | 1.250 in |
| Drag Torque | 0.288 ft lb |
| Rotation | Right Hand |
| Inch/Metric | Inch |
| Configuration | RH |
| Outside Dia. | 3.750 in |
| Overall Width | 3.500 in |
| Type | General Purpose |
| Key Size | 5/16 x 5/32 |
| Enclosure | Double Shielded |
| Torque (Foot Pounds) | 679 |
| O.D. | 3 3/4 in |
| Weight | 6.0 LB |
| EAN or UPC | 97039257475 |

