- General Purpose Cam Clutch
- 5.5 in Outside Dia
- 44.45 mm Bore
- 1556.3 ft lb Torque Capacity
description
- PBUS Series Cam Clutch is intended for use in general overrunning or indexing applications. The PBUS Series comes pre-lubricated with synthetic grease for easy installation and long service life. The outer race has provision for mounting gears, pulleys, and sprockets. Specify direction of rotation when ordering.
applications
- General over running, indexing
features
- Prelubricated with synthetic grease
- Easy assembly to gears, pulleys and sprockets
- High torque capacity
| Bore Size | 1.750 in |
| Torque Capacity | 1556.3 lb/ft |
| Outside Dia. | 5.500 in |
| Keyway | Keyway on Inside & Outside Diameter |
| Key Size | 7/16 x 7/32 |
| Type | General Purpose |
| Rotation | Left Hand |
| Configuration | LH |
| Enclosure | Double Shielded |
| Inch/Metric | Inch |
| Drag Torque | 0.435 ft lb |
| Overall Width | 4.380 in |
| Series | PBUS |
| Weight | 14.0 LB |
| EAN or UPC | 97039257581 |

